Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Outside Diameter (Do)(phi mm)
95
Pitch Diameter (Dp) (phi mm)
85.61
Face Width (T)(mm)
11.7
Roller Outside Diameter (Dr)(mm)
11.91
Roller link Inside Width(W)(mm)
12.7
Using Chain
No.60
Boss Length BL (mm)
32
Boss Diameter BD (mm)
62
Dimensions a (mm)
8
Type
FBN60B
Weight (kg)
0.96
Number of Gears
14
...see all>
Product Options
ADD TO CART
Material 2015 Trusco Published Pages TRUSCO Part Number Sprocket Form Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material 2015 Trusco Published Pages TRUSCO Part Number Sprocket Form Kyeway (b x t2)(mm) Chain Pitch (P)(mm) Shaft Hole Diameter (phiDH7)(mm) Set Screw (M) Hardness Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 1704 273-4141 - 12x3.3 - 40 8 -   1pc 1 FBN60B14D40 00221261 23.99 SGD
Shipped after 2018-06-01
- 1 1704 273-4117 - 10x3.3 - 32 8 -   1pc 1 FBN60B14D32 00221234 24.99 SGD
In stock
Polyurethane - - B-type 8x3.3 19.05 (3/4 inch) 24 8 Tooth tip induction hardening *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN60B14D24 00221191 22.99 SGD
Shipped after 2018-06-01
Polyurethane 1 1704 273-4125 B-type 10x3.3 19.05 (3/4 inch) 35 8 Tooth tip induction hardening *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN60B14D35 00221243 24.99 SGD
In stock
Polyurethane 1 1704 273-4133 B-type 10x3.3 19.05 (3/4 inch) 38 8 Tooth tip induction hardening   1pc 1 FBN60B14D38 00221252 22.99 SGD
In stock
Polyurethane - - B-type 6x2.8 19.05 (3/4 inch) 22 6 Tooth tip induction hardening   1pc 1 FBN60B14D22 00221182 22.99 SGD
Shipped after 2018-06-01
Polyurethane 1 1704 273-2220 B-type 8x3.3 19.05 (3/4 inch) 25 8 Tooth tip induction hardening *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN60B14D25 00221207 22.99 SGD
In stock
Polyurethane 1 1704 273-2246 B-type 8x3.3 19.05 (3/4 inch) 30 8 Tooth tip induction hardening   1pc 1 FBN60B14D30 00221225 21.99 SGD
In stock
Polyurethane 1 1704 273-2238 B-type 8x3.3 19.05 (3/4 inch) 28 8 Tooth tip induction hardening *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN60B14D28 00221216 22.99 SGD
In stock
Polyurethane - - B-type 6x2.8 19.05 (3/4 inch) 19 6 Tooth tip induction hardening   1pc 1 FBN60B14D19 00221164 22.99 SGD
Shipped after 2018-06-01
Polyurethane - - B-type 6x2.8 19.05 (3/4 inch) 20 6 Tooth tip induction hardening *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FBN60B14D20 00221173 22.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products