Buy more than* S$200* and get FREE SHIPPING

New JIS Key Groove Specifications for FBN finish to de-bore sprockets

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions GD (mm)
44
Kyeway (b x t2)(mm)
10x3.3
Outside Diameter (Do)(phi mm)
85
Pitch Diameter (Dp) (phi mm)
74.27
Face Width (T)(mm)
14.6
Shaft Hole Diameter (phiDH7)(mm)
32
Roller Outside Diameter (Dr)(mm)
15.88
Roller link Inside Width(W)(mm)
15.88
Using Chain
No.80
Set Screw (M)
8
Boss Length BL (mm)
40
Boss Diameter BD (mm)
58
Dimension S (mm)
10.4
Dimensions a (mm)
7
Type
FBN80B
Weight (kg)
0.87
Number of Gears
9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FBN80B9D32 00227972 29.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products