Buy more than* S$200* and get FREE SHIPPING

Line coupler type 200S

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1423
Number of Branches
5
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
-5-+60
Weight (g)
769
TRUSCO Part Number
113-3934
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 200S 02110656 139.99 SGD
In stock
ADD TO CART

Related Products