Buy more than* S$200* and get FREE SHIPPING

Atraace

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Unit Dimensions Width (mm)
221
Magnet Dimensions (mm)
92x172
Body Dimension (mm) Height
415
Body Dimension (mm) Depth
352
Maximum Plate Thickness (mm)
35
Rated Power Consumption (W)
680
Rated Current (A)
7.0
No Load Rotation Speed (min-1[r.p.m])
700
Power (V)
AC100(50/60Hz)
Weight (kg)
14
TRUSCO Part Number
117-6200
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 A-3000 02154677 3,869.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products