Buy more than* S$200* and get FREE SHIPPING

Lever lock coupler plug LA type (for male thread mounting)

...see all>
Product Options
ADD TO CART
Weight (g) 2015 Trusco Published Pages Size Pressure Resistance (MPa) TRUSCO Part Number Dimensions Bp (mm) Dimension T (phi mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions C (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2015 Trusco Published Pages Size Pressure Resistance (MPa) TRUSCO Part Number Dimensions Bp (mm) Dimension T (phi mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Dimensions C (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190, 190, 190 1 1407, 1 1407, 1 1407 1, 1, 1 2.7, 2.7, 2.7 120-9892, 120-9892, 120-9892 24, 24, 24 Rc1, Rc1, Rc1 46, 46, 46 70[714], 70[714], 70[714] 32, 32, 32 22, 22, 22 1.8, 1.8, 1.8 -20-+80, -20-+80, -20-+80 1pc 1 BR-LA-8TPF 02114384 29.99 SGD
Shipped after 2018-05-29
390, 390, 390 1 1407, 1 1407, 1 1407 1 1/4, 1 1/4, 1 1/4 2.7, 2.7, 2.7 120-9914, 120-9914, 120-9914 28, 28, 28 Rc1 1/4, Rc1 1/4, Rc1 1/4 59, 59, 59 120[1224], 120[1224], 120[1224] 40, 40, 40 26, 26, 26 1.8, 1.8, 1.8 -20-+80, -20-+80, -20-+80 1pc 1 BR-LA-10TPF 02114262 32.99 SGD
Shipped after 2018-05-29
145, 145, 145 1 1407, 1 1407, 1 1407 3/4, 3/4, 3/4 2.7, 2.7, 2.7 120-9876, 120-9876, 120-9876 20, 20, 20 Rc3/4, Rc3/4, Rc3/4 42, 42, 42 50[510], 50[510], 50[510] 27, 27, 27 16, 16, 16 1.8, 1.8, 1.8 -20-+80, -20-+80, -20-+80 1pc 1 BR-LA-6TPF 02114357 29.99 SGD
Shipped after 2018-05-29
420 1 1407 1 1/2 2.7 120-9931 36 Rc1 1/2 58 140[1428] 42 24 1.8 -20-+80 1pc 1 BR-LA-12TPF 02114296 29.99 SGD
Shipped after 2018-05-29
560 1 1407 2 2.7 120-9957 45 Rc2 64 260[2652] 48 27 1.8 -20-+80 1pc 1 BR-LA-16TPF 02114323 42.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products