Buy more than* S$200* and get FREE SHIPPING

Lever lock coupler plug (for female thread mounting)

Maximum Working Pressure (MPa)
1.8
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions A (mm) Weight (g) Size Pressure Resistance (MPa) Dimensions Bp (mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Pressure Resistance (MPa [kgf/cm2]) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions A (mm) Weight (g) Size Pressure Resistance (MPa) Dimensions Bp (mm) Dimensions Lp (mm) Maximum Tightening Torque (N・m[kgf・cm]) Pressure Resistance (MPa [kgf/cm2]) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 20 185 3/4 2.7 20 59 50[510] - R3/4 1pc 1 BR-LF-6TPM 02114953 31.99 SGD
Shipped after 2018-06-01
40 26 460 1 1/4 - 28 81 120[1224] 2.7[27] R1 1/4 1pc 1 BR-LF-10TPM 02114865 43.99 SGD
Shipped after 2018-06-01
48 27 750 2 2.7 45 90 260[2652] - R2 1pc 1 BR-LF-16TPM 02114926 59.99 SGD
Shipped after 2018-06-04
32 21.5 280 1 2.7 24 69 70[714] - R1 1pc 1 BR-LF-8TPM 02114987 34.99 SGD
Shipped after 2018-06-04
42 24 500 1 1/2 2.7 36 81 140[1428] - R1 1/2 1pc 1 BR-LF-12TPM 02114892 51.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products