Buy more than* S$200* and get FREE SHIPPING

DELVO Dedicated Screwdriver

2015 Trusco Published Pages
2 1390
2014 TRUSCO Published Page
2-1243
Start Method
Push start
Torque Adjustment
Stepless
Output Torque (N/m)
0.25-0.75, 0.25-0.75
Input Power
AC100V(50/60Hz), AC100V(50/60Hz)
Rolling Speed of No-load (min-1[r.p.m])
1000, 1000
Compatible Bits
Opposite side 5mm
Compatible Screws (mm)
Small screw: 2.6-3 tapping screws: 2.3-3
Power Consumption (W)
35, 35
Weight (kg)
0.69, 0.69
Overall Length (mm)
266, 266
TRUSCO Part Number
117-8938, 117-8938
Accessories
Two bits (No.1x6x70 / No.2x6x70), hanging bracket one, two carbon brush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DLV8120 06170437 629.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products