Buy more than* S$200* and get FREE SHIPPING

Vacuum absorption type tweezers

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pen Outside Diameter (mm)
123
Pen Weight(g)
25
Maximum Reaching Pressure (kPa)
37.3(280mmHg)
Station mass (kg)
1.65
Station External Dimensions (mm)
W132xH83xD170
Hose Length (m)
1.1
Power Consumption (W)
5
Power (V)
AC100(50/60Hz)
TGK Product Number
948-25-27-05
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 392-1 06566113 399.99 SGD
In stock
ADD TO CART

Related Products