Buy more than* S$200* and get FREE SHIPPING

Soldering iron / S type ironing portion (ESD protection product)

Trowel Connection Cord
5 core silicon heat code
Cord of Trowel Part (m)
1.2, 1.2
Rated Power Consumption (W)
50, 50
Maximum Temperature (degreeC)
480, 480
Weight (g)
25, 25
Overall Length (mm)
176, 176
Type
S size static electricity measures goods
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 900S-ESD 02210162 -
Discontinued
[x]
ADD TO CART

Related Products