Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Solder Tank SOLDERING POT

Melting Solder Amount (g)
557
Dimension A (mm phi)
50
Dimension B (phi mm)
85
Tank Temperature (Degree C)
Strong: 400 / weak: 360
Dimension G(mm)
65
Dimensions C (mm)
110
Dimensions E (mm)
27
Depth (mm)
32 (Tub Depth)
Dimensions D (mm)
175
Dimension F (mm)
38
Power Consumption (W)
strong: 160-/weak : 120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.95 06567556 -
Discontinued
[x]
ADD TO CART

Related Products