Buy more than* S$200* and get FREE SHIPPING

Cleaning pin

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
474/475/701/808
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
1pc 1 B1215 06567802 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For Hakko 808
3
From Japan
On 2017-01-11 22:01:57
I did not know the details but I bought it for Hakko 808. I think that if you read the details of the manufacturer carefully, it will be used as a heater for removing the nozzle and warming up only the heater. It is hexagon itself and the opposite side is about 1.5 mm. Is it 1,6 mm in diameter? The tip is like a flat head screwdriver. I think that it is used not when a nozzle is clogged with a heater. I hope the nozzle has a handle like this too.
This review is about item#6567802.
Clogging of water spray hole of water spray snow melting (with hole in steel pipe) Cleaning
5
From Japan
On 2015-12-26 15:19:54
Easy to work with the hand grip. The tip is in the shape of a minus driver, and the mandrel is hexagonal
This review is about item#06567802.

Related Products