Buy more than* S$200* and get FREE SHIPPING

Ratchet counter small

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 1190
Character Dimension (mm)
3.8x5
Dimension K(mm)
21
Dimension G(mm)
37
Dimensions I (mm)
16
Dimensions M (mm)
10
Dimensions p (mm)
8
Dimensions (Width W x Height H x Depth D) (mm)
79.5x32.5x45
Dimensions C (mm)
79.5
Dimensions B (mm)
49
Dimensions E (mm)
32.5
Dimensions D (mm)
19
Dimension S (mm)
12
Dimension F (mm)
29
Dimensions A (mm)
30
Dimension H (mm)
45
Dimensions L (mm)
8.5
Weight (g)
97
TRUSCO Part Number
101-6296
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 RS-207-3 01997895 22.99 SGD
Shipped after 2018-05-28
ADD TO CART