Buy more than* S$200* and get FREE SHIPPING

Hose reel Juno

2.50 (2)
2015 Trusco Published Pages
4 2455
2014 TRUSCO Published Page
3-1120
Compatibale Tap Outer Diameter (mm)
15
Dimensions (Width x Depth x Height) (cm)
40x40x43.2, 40x40x43.2
Auxiliary Hose Length (m)
1.2, 1.2
Compatible Hose Outside Diameter (phi mm)
-20
Hose Length (m)
30, 30
Hose Inside-Diameter (phi mm)
12-15, 15
Working Pressure (MPa)
0.8, 0.8
Inner Diameter (phi mm)
15, 15
Color
(Body) Stone color, (drums) Navy Blue, (hose) Emerald Blue
Weight (kg)
6.67, 6.67
TRUSCO Part Number
333-1211, 333-1211
ESCO Part Number
EA124KC-3, EA124KC-3
Accessories
Multi-function nozzle (7 types), faucet plug set, connector elbow
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J5-Q306R 05827534 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
House cleaning
1
From Japan
On 2016-08-14 19:37:18
Despite the high price, there are no parts to set on the faucet. It is the same as the hose which sells at 5000 yen at home center.
This review is about item#5827534.
We used it for watering on site.
4
From Japan
On 2016-01-14 17:20:39
We were satisfied with both weight and use, but the attached connection hose was a little short and draining for freezing in the morning was a bit cumbersome in the morning. It was disappointing, although it was good to choose the jet mouth for use.
This review is about item#05827534.

Related Products