Buy more than* S$200* and get FREE SHIPPING

Chip CCGT

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0509
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Thickness (mm)
2.38
Material
TN60
TRUSCO Part Number
140-0037
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 CCGT060204 04874904 95.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products