Buy more than* S$200* and get FREE SHIPPING

Chip CCGT-AH

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0509
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.7
Thickness (mm)
3.97
Material
KW10
TRUSCO Part Number
640-2631
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 CCGT09T304AH 06348587 189.99 SGD
In stock
ADD TO CART

Related Products