Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0510
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Angle alpha (degree)
7
Corner Radius (mm)
0.4
Corner R (mm)
0.4
Dimension d (phi mm)
2.8
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Thickness T (mm)
2.38
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Dimensions A (mm)
6.35
Thickness (mm)
2.38
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TN60 139-3723 1box(10pc) 1 CCMT060204HQ 04877031 48.99 SGD
In stock
TN6020 640-3204 1box(10pc) 1 CCMT060204HQ 06348666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2018-05-04 20:59:37
Because it is a product of Kyocera, stainless steel can be processed without difficulty, I am very satisfied.
This review is about item#4877031.
Metal Processing
5
From Japan
On 2015-09-09 18:29:28
Satisfied well
This review is about item#04877013.

Related Products