Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert

Minimum Machining Diameter A (mm)
4
Dimension L3 (mm)
10
Dimension L2 (mm)
30
Dimension D (phi mm)
3.8
Dimension S (mm)
0.5
Dimension F (mm)
1.9
Dimension L1 (mm)
60
Dimension H (mm)
3.6
Material
PR930
TRUSCO Part Number
142-6435
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSBR0404-60S 04944423 -
Discontinued
[x]
ADD TO CART

Related Products