Buy more than* S$200* and get FREE SHIPPING

Insert

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0523
Angle gamma (degree)
45
Angle beta (degree)
23
Angle alpha (degree)
15
Inscribed Circle Tolerance (mm)
+/-0.05~+/-0.13
Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.025
Thickness T (mm)
4.76
Dimension Z (mm)
1.2
Dimention X (mm)
0.5
Dimensions A (mm)
15.875
Material
TN100M
TRUSCO Part Number
177-5367
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 SDKN1504AUTN 04950294 129.99 SGD
In stock
ADD TO CART

Related Products