Buy more than* S$200* and get FREE SHIPPING

Chip TEKN

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0526
Angle gamma (degree)
30
Angle beta (degree)
22
Angle alpha (degree)
20
Dimension Z (mm)
1.4
Dimension T (mm)
4.76
Dimention X (mm)
R1.0
Dimensions A (mm)
12.70
Material
TN100M
TRUSCO Part Number
177-4484
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TEKN2204PTTR 04968232 95.99 SGD
Shipped after 2018-08-01
ADD TO CART

Related Products