Buy more than* S$200* and get FREE SHIPPING

Chip ZCMT

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0534
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Angle alpha (degree)
7
Corner Radius (mm)
0.4
Dimension r (mm)
0.4
Dimension d (phi mm)
2.5
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
7
Thickness Tolerance (mm)
+/-0.13
Dimension W (mm)
6.0
Dimension T (mm)
2.80
Dimensions A (mm)
7.0
Thickness (mm)
2.78
Material
PR660
TRUSCO Part Number
143-0483
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 ZCMT06T204 05014055 -
Discontinued
[x]
ADD TO CART

Related Products