Buy more than* S$200* and get FREE SHIPPING

Holder

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Small inner diameter grooving holder
2015 Trusco Published Pages
1 0518
Minimum Machining Diameter A (mm)
12
Overall Length L1 (mm)
150
Dimension T (mm)
2.2
Dimension L2 (mm)
20
Dimension F (mm)
6.0
Outside Diameter D (phi mm)
16
Dimension H (mm)
15
TRUSCO Part Number
144-7203
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GIVR 1216-1SS 04915547 209.99 SGD
In stock
ADD TO CART

Related Products