Buy more than* S$200* and get FREE SHIPPING

Holder

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Outer diameter threaded holder
2015 Trusco Published Pages
1 0521
Dimensions H3 (mm)
8.5
Dimension L2 (mm)
25
Dimensions B (mm)
25
Dimension F (mm)
30
Dimension L1 (mm)
150
H1=h
25
TRUSCO Part Number
144-3372
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 KTNR 2525M-16 04933293 179.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products