Buy more than* S$200* and get FREE SHIPPING

Holder

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0525
Chip Clearance Angle (degree)
0
Cut Angle Kr (degree)
95
Dimension l1 (mm)
250
Shank Diameter d (phi mm)
25
Minimum Processing Diameter (phi mm)
28
Cutting Blade Length (mm)
8.7
TRUSCO Part Number
175-1581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 S25S-WWLNR 08-28E 05013635 329.99 SGD
In stock
ADD TO CART

Related Products