Buy more than* S$200* and get FREE SHIPPING

Oxygen Detector

Alarm System
Buzzer, flashing red lamp, a liquid crystal display, vibration
Measurement Range (vol%)
0 to 25
Explosion-proof Construction
Exib II BT3
Alarm Setting Concentration
(First stage), 19.5vol% 18vol% (2-stage)
Indication Accuracy
+/- (Compliant with JIS T 8201) 0.5vol% within
Target Gas
Oxygen
Operating Temperature and Humidity Range
-10 deg C - 40 deg C, (no condensation) RH below 30-90%
Detection Principle
Diaphragm galvanic cell type
Response Time (seconds)
(90% response, ambient temperature. To the state of 20 +/- 2 deg C) 20 seconds or less
Gas Sampling Method
Diffusion formula
Functions
Battery level indicator, peak hold function, peak value memory function, (sensor failure, the battery level, zero adjustment failure) alarm function of gas alarm other than
Continuous Opreration Time
((Gas concentration display 20.3vol% or more non-alarm time), in the case of 20 deg C) ??about 5000 hours
Dimensions (Width W x Height H x Depth D) (mm)
(I excluding protrusions) 65 x 64 x 22
Power
One AAA alkaline batteries
Weight (g)
(Including battery) about 75
TRUSCO Part Number
338-0688
Accessories
One AAA alkaline batteries, one brilliantly-pin adapter (mounting screws)
Application
By wearing this product, ensure the safety of workers and the safety check of the working environment within the tank, manhole, tunnel, etc. underground construction site.
Description
Oximeter pocket-sized to protect the worker.lightweight; ultra-thin • 22mm thickness , 75g of weight. continuous operation of about 5,000 hours with one AAA alkaline battery.  gas concentration display 20.3vol% or more non-alarm time), announce
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XO-2200 10786167 -
Discontinued
[x]
ADD TO CART