Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protractor

Precision (minute)
+/-15, +/-15
Pole Length (mm)
634, 634
Pole Thickness (mm)
2, 2
Measurement Range (degree)
0-180, 0-180
Body Diameter (phi)
250, 250
Body Thickness (mm)
2, 2
Minimum Value (degree)
0.5, 0.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 02006024 229.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products