Buy more than* S$200* and get FREE SHIPPING

Submersible pump for sewage (lightweight resin submersible pump) Underwater super tecpon (50 Hz)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Drainage of the merger processing septic tank for rain water, spring water, for gray water, Drainage of the merger processing septic tank for rain water, spring water, for gray water
Discharge Amount (L/min) / Total Lift (m)
40/13.0,220/7.5
External Dimensions L(mm)
395
External Dimensions C(mm)
120
Material (main shaft)
SUS304
External Dimensions A (mm)
120
External Dimensions D (mm)
440
Caliber (phi mm)
50
Synchronous Speed (min-1)
3000
Cycle(Hz)
50
Number of Poles
2
Output (W)
750
Weight (kg)
8.9
TRUSCO Part Number
227-3985
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PGA-750 02454891 819.99 SGD
In stock
ADD TO CART

Related Products