Buy more than* S$200* and get FREE SHIPPING

Universal carry

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Pallet Dimension (Depth) (mm)
150
Tire Size
350-5
Handle Length (mm)
800
Handle Height (mm)
750-830
Pallet Dimensions (Width) (mm)
600
Pallet Dimensions (Length) (mm)
860
Pallet Dimensions (Height) (mm)
305
Maximum Loading Capacity (kg)
150
Overall Height (mm)
830
Overall Width (mm)
650
Wheel Width (mm)
360-560
Weight (kg)
14.5
Overall Length (mm)
1700
TRUSCO Part Number
239-4537
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HC-2 06393082 659.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport of vinyl such as house and harvesting of vegetables etc.
5
From Japan
On 2013-11-10 18:26:00
Since the tire is double, the stability is good, the body is light, so you can easily move with one hand, and also because the width of the tire can be adjusted easily put in a narrow place. The improvement point is a full mark if the body becomes level when stopped. I think if the front leg (ground plane) can move somewhat.
This review is about item#06393082.