Buy more than* S$200* and get FREE SHIPPING

J2 type universal vehicle (Urethane wheel / double bearing) Plate type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Dimentsion X x Y(X' x Y')(mm)
80x80(75x75)
Wheel Diameter D (phi mm)
150
Turning Radius R (mm)
115
Allowable Load (daN)
180
Eccentricity E (mm)
40
Allowable Load (kgf)
183.6
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
102x102
Bore Diameter P (phi mm)
11
Wheel Width (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GUJ2-150 02455354 39.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products