Buy more than* S$200* and get FREE SHIPPING

HG type universal vehicle (reinforced nylon vehicle)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Weight equipment that saving space is required, weight equipment, which is a long period of time fixed
Wheel Diameter D (phi mm)
50
Turning Radius R (mm)
51
Allowable Load (daN)
160
Eccentricity E (mm)
25
Allowable Load (kgf)
163.2
Attachment Height H (mm)
68
Mounting Seat A x B (mm)
64x64
Mounting Dimensions XxY (mm)
50x50
Bore Diameter P (phi mm)
6.5
Wheel Width (mm)
28
TRUSCO Part Number
379-6809
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HG-50 GNB 06585171 27.99 SGD
In stock
ADD TO CART

Related Products