Buy more than* S$200* and get FREE SHIPPING

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Conventional Manufacturer Model Number
SPCH42TR
Relief Angle (degree)
11
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.7
Tolerance
+/-0.075
Thickness (mm)
3.18
Material
A30N
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 SPCH42TR 05906661 55.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products