Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Shape
-
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.8
Conventional Manufacturer Model Number
SPG422
Nose Radius r (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.7
Thickness (mm)
3.18
Material
G10E
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 SPGN120308 05907212 149.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products