Buy more than* S$200* and get FREE SHIPPING

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Shape
-
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.2
Conventional Manufacturer Model Number
TPG320
Nose Radius r (mm)
0.2
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.18
Material
T1200A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TPGN160302 05922752 129.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products