Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tape Length (m) Thickness (mm) Base Material Width (mm) Tape Width (mm) Type Weight (kg) TRUSCO Part Number Length (mm) Tensile Strength (N) Fracture Elongation (%) Tensile Strength [N (kg)] Tensile Strength (kg) Tape Length (mm) Inner Diameter (phi mm) Tape Thickness (mm) Length (m) Paper Tube Inside Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Thickness (mm) Base Material Width (mm) Tape Width (mm) Type Weight (kg) TRUSCO Part Number Length (mm) Tensile Strength (N) Fracture Elongation (%) Tensile Strength [N (kg)] Tensile Strength (kg) Tape Length (mm) Inner Diameter (phi mm) Tape Thickness (mm) Length (m) Paper Tube Inside Diameter (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2500 - Polypropylene (PP) 15.5 15.5 - - 382-7321 2500 - 20 or less 1300[143] - 2500 - 0.63 - 200 Transparent 1Roll 1 15.5H-N 39546832 129.99 SGD
Shipped after 2018-05-28
- 0.63 - 12, 12 - PP bands for automatic packing machine - 382-7259 - More than 1,100 20, 20 - 100, 100 - 200, 200 - 3000, 3000 - Blue 1Set(2Roll) 1 12H 03363367 209.99 SGD
Shipped after 2018-05-28
- 0.63 - 15.5, 15.5 - PP bands for automatic packing machine - - - More than 1,400 20, 20 - 150, 150 - 200, 200 - 2500, 2500 - Blue 1Set(2Roll) 1 15.5H 03363394 209.99 SGD
Shipped after 2018-05-28
- 0.63 - 15.5, 15.5 - PP bands for automatic packing machine - - - More than 1,400 20, 20 - 150, 150 - 200, 200 - 2500, 2500 - Yellow 1Set(2Roll) 1 15.5H 03363403 209.99 SGD
Shipped after 2018-05-28
2500 - Polypropylene (PP) 15.5 15.5 - - 382-7313 2500 - 20 or less 1300[143] - 2500 - 0.63 - 200 Blue 1Roll 1 15.5H-B 39546841 129.99 SGD
Shipped after 2018-05-28
- 0.63 - 12, 12 - PP bands for automatic packing machine - 382-7275 - More than 1,100 20, 20 - 100, 100 - 200, 200 - 3000, 3000 - Yellow 1Set(2Roll) 1 12H 03363376 209.99 SGD
Shipped after 2018-05-28
- 0.63 - 12, 12 - PP bands for automatic packing machine - 382-7267 - More than 1,100 20, 20 - 100, 100 - 200, 200 - 3000, 3000 - Transparency 1Set(2Roll) 1 12H 03363385 209.99 SGD
Shipped after 2018-05-28
2500 - Polypropylene (PP) 15.5 15.5 - 10 382-7330 2500 - 20 or less 1300[143] - 2500 - 0.63 - 200 Yellow 1Roll 1 15.5H-Y 39546823 129.99 SGD
Shipped after 2018-05-28
- 0.63 - 15.5, 15.5 - PP bands for automatic packing machine - - - More than 1,400 20, 20 - 150, 150 - 200, 200 - 2500, 2500 - Transparency 1Set(2Roll) 1 15.5H 03363412 209.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Product shipment!
4
From Japan
On 2018-01-19 15:59:45
Large capacity 2500 M volume. There is strength, too. it's recommended.
This review is about item#3363403.
Item packing
5
From Japan
On 2016-11-16 14:34:33
It is affordable I am using it to put together the box, but there is no problem in particular, there are also quantities and the price is also cheap so it is handy.
This review is about item#3363394.
Unity of products
5
From Japan
On 2016-06-07 18:56:07
I used monoteraw original goods, but recently I switched to this product with many defects. It can be used without problems.
This review is about item#03363403.
packing
5
From Japan
On 2015-09-22 16:47:32
No problem.
This review is about item#39546841.