Buy more than* S$200* and get FREE SHIPPING

PP band ESS type (for stopper)

4.20 (5)
Fracture Elongation (%)
20, 20
Length (m)
1000, 1000
Thickness (mm)
0.55(+/-0.07), 0.55(+/-0.07)
Material
Polypropylene
Type
PP band for stopper
...see all>
Product Options
ADD TO CART
Tensile Strength (kg) Color Width (mm) Tensile Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (kg) Color Width (mm) Tensile Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Blue 19, 19 - 1Set(5Roll) 1 - 34846515 299.99 SGD
In stock
100, 100 Yellow 15, 15 980 1Set(5Roll) 1 - 03356464 209.99 SGD
In stock
100, 100 Blue 15, 15 980 1Set(5Roll) 1 - 03356455 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Tire packaging
5
From Japan
On 2015-12-10 16:33:40
It is the best among the PP bands used up to now. I am very satisfied.
This review is about item#03356455.
Packing tightening
5
From Japan
On 2014-10-27 16:34:12
Working with bare hands does not hurt I used it for the first time but I think that the price is reasonable compared to what I used to do I have not used it two or three times yet, I think
This review is about item#03356455.
Used when press packing
4
From Japan
On 2013-06-24 13:58:06
Sometimes it will expire when rebounding the pressed product
This review is about item#03356455.
I use it when tying the corrugated cardboard box.
5
From Japan
On 2013-05-21 08:32:59
It is inexpensive, it is durable as it is, so it makes me useful.
This review is about item#03356464.
Filter paper bundle
2
From Japan
On 2009-12-21 14:01:00
It's good to be a bit more soft
This review is about item#03356464.