Buy more than* S$200* and get FREE SHIPPING

Jigsaw blade

Number of Threads per inch
24
Nonferrous Metal Cutting Capacity (mm)
1.5 - 6
Plastic Cutting Capacity (mm)
1.5 - 6
Cutting Capacity (mm) Mild Steel
1.5 - 3
Effective Cutting Length (mm)
52
Type
BType For metal (plastic are allowed)
Overall Length (mm)
75
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 B-22 06316387 11.14 SGD
In stock
ADD TO CART

Related Products