Buy more than* S$200* and get FREE SHIPPING

Palook Hf fluorescent lamp

5.00 (8)
Rated Average Lifespan (hours)
12000, 12000
Tube Length (mm)
1198, 1198
Rated Lamp Power (W)
32 (high output: 45)
Lights Form
Hf equipment dedicated
Connector
G13, G13
Pipe Diameter (phi mm)
25.5, 25.5
Current (A)
0.255 (high output: 0.425)
Type
Straight tube fluorescent lamp
Type
32W form
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3520 (high output 4950) Natural color (daylight white) 1Box(25PC) 1 FHF32EX-N-H 01918506 319.99 SGD
In stock
3310 (high output 4650) Cool color 1Box(25PC) 1 FHF32EX-D-H 03344792 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Exchange of fluorescent lamp in office
5
From Japan
On 2017-10-17 14:41:26
Since one fluorescent lamp in the office broke, in this case it was all exchanged, comparing some sites, this Monotarou was the cheapest, so I ordered a lot. We ship the next day and we are satisfied with the product without problems as well.
This review is about item#1918506.
I mainly use it in the workplace. It is bright and very good.
5
From Japan
On 2017-05-26 11:41:24
It is bright and it is very handy because it has long-lasting tolerance.
This review is about item#1918506.
Lighting in factory
5
From Japan
On 2017-02-22 17:00:20
I bought it because the price is cheaper when purchasing it collectively. At the electric shop it was saved because we can not easily purchase the numbers at once.
This review is about item#1918506.
For office use
5
From Japan
On 2014-12-09 15:46:58
Can be used with confidence in the manufacturer's products.
This review is about item#01918506.
Fluorescent lamp for office
5
From Japan
On 2014-10-02 10:16:56
Because it is a leading manufacturer, you can use it with confidence. Good color
This review is about item#01918506.
Lighting in factory
5
From Japan
On 2014-06-12 14:45:27
The same thing as before was the same, I bought it because the spare has disappeared this time. The price was cheaper than when purchasing from neighboring household appliance mass retailers and factories entering and leaving the factory.
This review is about item#01918506.
For on-site factory lighting
5
From Japan
On 2014-03-13 18:42:31
As usual
This review is about item#01918506.
Internal communication, warehouse certification
5
From Japan
On 2013-01-24 20:17:02
It is pleasant specification with natural brightness. I would like to see how long the product life will be in the future.
This review is about item#01918506.

Related Products