Buy more than* S$200* and get FREE SHIPPING

Highlight 40 W type

5.00 (1)
...see all>
Product Options
ADD TO CART
Rated Lamp Power (W) Total Luminous Flux (Lm) Lights Form Connector Pipe Diameter (phi mm) Current (A) Type Color Temperature (K) Color Mean Color Rendring Rating (Ra) Type Rated Average Lifespan (hours) Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Total Luminous Flux (Lm) Lights Form Connector Pipe Diameter (phi mm) Current (A) Type Color Temperature (K) Color Mean Color Rendring Rating (Ra) Type Rated Average Lifespan (hours) Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 3100 - G13 32.5 0.420 - 4200 - 61 - 12000 1198 1box(25pc) 1 FL40S, W 35055876 129.99 SGD
In stock
37, 37 3100, 3100 Glow starter type G13, G13 28, 28 0.41, 0.41 Straight tube fluorescent lamp - White - 40W power-saving type 12000, 12000 1198, 1198 1Box(25PC) 1 FL40SS W/37 02443655 129.99 SGD
In stock
40, 40 2700, 2700 Glow starter type G13, G13 32.5, 32.5 0.420, 0.420 Straight tube fluorescent lamp 6500, 6500 Daylight color 74, 74 40W form 12000, 12000 1198, 1198 1Box(25PC) 1 FL40S D 35055903 129.99 SGD
In stock
37, 37 2700, 2700 Glow starter type G13, G13 28, 28 0.41, 0.41 Straight tube fluorescent lamp - Daylight color - 40W power-saving type 12000, 12000 1198, 1198 1Box(25PC) 1 FL40SS D/37 03344756 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shop interior lighting
5
From Japan
On 2013-10-11 13:21:55
I am satisfied that general items can be easily purchased at a cheap price.
This review is about item#03344756.

Related Products