Buy more than* S$200* and get FREE SHIPPING

Poly Sheet

4.00 (9)
Sheet Thickness (mm)
0.02, 0.02
Sheet Length (m)
100, 100
Color
Transparency
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Finishing Width (mm) Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Finishing Width (mm) Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800, 1800 - Single 1PC 1 FS-1800 03362064 52.99 SGD
In stock
1800(900), 1800(900) 900, 900 2 star folding 1PC 1 P-1800 03362073 48.99 SGD
In stock
2000(1000), 2000(1000) 1000, 1000 2 star folding 1PC 1 P-2000 03362082 55.99 SGD
In stock
2500(1250), 2500(1250) 1250, 1250 2 star folding 1PC 1 P-2500 03362091 64.99 SGD
In stock
3600(1800), 3600(1800) 1800, 1800 2 star folding 1PC 1 P-3600 03362107 88.99 SGD
In stock
1000, 1000 - Single 1PC 1 FS-1000 03362046 32.99 SGD
In stock
1250, 1250 - Single 1PC 1 FS-1250 03362055 36.99 SGD
In stock
900, 900 - Single 1PC 1 FS-900 03362037 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Used as a simple sheet in rainy weather.
2
From Japan
On 2017-12-18 19:44:57
There was a slightly thin feeling (selection mistake). Next time I think I will make it a thicker sheet a little more.
This review is about item#3362055.
Used instead of tracing paper
4
From Japan
On 2016-04-04 16:18:27
I really wanted 0.03
This review is about item#03362055.
Curing of the truck bed
5
From Japan
On 2015-05-29 14:39:28
We are satisfied with low price.
This review is about item#03362107.
Curing of experimental desk
4
From Japan
On 2012-11-19 16:37:13
Although it is set to 2 pieces, peeling is good. It does not charge so much like Masker and garbage does not get so much. good! was. A bit price ...
This review is about item#03362107.
Wood packaging
5
From Japan
On 2012-06-19 17:03:43
Once used, I used imported goods handled by other companies. However, it has become ragged before rolling on wood. Monotaro's items are used without any particular problem. Better be better than buying in a heft shop or company.
This review is about item#03362082.
As a curing sheet
4
From Japan
On 2012-05-23 13:53:43
It was nice to buy it cheaply. Thank you very much.
This review is about item#03362073.
We use it as a cure for several tens of meters and long facilities, tall equipment, raw materials and so on.
4
From Japan
On 2012-03-28 11:06:30
It is very easy to use because it is "folding in two". Previously, we used two rows of narrow objects, or worked with multiple personnel on elongated objects, but all of them were eliminated and became indispensable items on site.
This review is about item#03362091.
Used for product curing.
5
From Japan
On 2010-09-08 20:24:11
Size and thickness are just right for us to use.
This review is about item#03362064.
Packing of documents for government offices
3
From Japan
On 2010-03-05 17:06:36
The size is just right. The continuous form for the government office is vinyl in principle, but it is saved because other companies do not have the right size.
This review is about item#03362046.

Related Products