Buy more than* S$200* and get FREE SHIPPING

Polyester film adhesive tape

Adhesive Force (N/10mm/Reference Value)
4
Tensile Strength (N/25mm[kgf])
95.6[9.8]
Adhesive Force (N/25mm[gf])
10.00[1020]
Paper Core Diameter(inch)
3
Rewind Strength (N/10mm)
0.5
Opposite SUS Adhesive Strength (N/ 10 mm)
4
Base Material Thickness (mm)
0.025
Tape Thickness (mm)
0.05
Extensibility (%)
80
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 1roll 1 No.6672 06393694 37.99 SGD
Shipped after 2018-06-06
15 1roll 1 No.6672 06393685 22.99 SGD
In stock
24 1roll 1 No.6672 06393703 36.99 SGD
In stock
12 1roll 1 No.6672 06393676 18.99 SGD
In stock
ADD TO CART

Related Products