Buy more than* S$200* and get FREE SHIPPING

Taper shank drill

Flute Length l (mm)
210, 210
Shanks (MT.No)
4, 4
Overall Length L (mm)
355, 355
Point Angle (Degree)
118, 118
Tolerance
h8, h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36.9, 36.9 1pc 1 TD 36.9 06595005 409.99 SGD
Shipped after 2018-04-25
36.3, 36.3 1pc 1 TD 36.3 06594944 409.99 SGD
Shipped after 2018-04-25
36.4, 36.4 1pc 1 TD 36.4 06594953 409.99 SGD
Shipped after 2018-04-25
36.8, 36.8 1pc 1 TD 36.8 06594996 409.99 SGD
Shipped after 2018-04-25
36.0, 36.0 1pc 1 TD 36 06594917 329.99 SGD
Discontinued
36.1, 36.1 1pc 1 TD 36.1 06594926 409.99 SGD
Shipped after 2018-04-25
36.2, 36.2 1pc 1 TD 36.2 06594935 409.99 SGD
Shipped after 2018-04-25
36.6, 36.6 1pc 1 TD 36.6 06594971 409.99 SGD
Shipped after 2018-04-25
36.5, 36.5 1pc 1 TD 36.5 06594962 379.99 SGD
Shipped after 2018-04-25
36.7, 36.7 1pc 1 TD 36.7 06594987 409.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products