Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dust Mask 1122R

3.00 (1)
For Asbestos Countermeasure
Level 3 correspondence is possible.
(Maker Standard Value) Particle Collection Efficiency (%)
more than 95.0
(Maker Standard Value) Exhaust Resistance (Pa)
52 or less
(Maker Standard Value) Inhalation Resistance (Pa)
55 or less
(Average Measured Value) Particle Collection Efficiency (%)
98.9
Material (surface body)
Silicone rubber
Head Strap
Type RB
Rubber Air Intake Valve
Round type (black)
Exhaust Rubber Valve
T-6K type
Intake Resistance Rise Value (Pa)
52
Standard Weight (g)
170 or less
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
37
National Certification Acceptance Number
No. TM209
Standard
RS2
Weight (g)
147
Compatible
(Filter) alpha ring filter LAS-12
Specification
Clear case With filter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1122R-03 03338237 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When welding, polishing
3
From Japan
On 2017-04-21 14:46:51
This type had a filter from the beginning and it was profitable. Once you adjust the length of the straps, you can also easily do the rest. She seems to be able to breathe easily.
This review is about item#3338237.

Related Products