Buy more than* S$200* and get FREE SHIPPING

Wound cardboard

4.22 (9)
Length (m)
10, 10
Thickness (mm)
About 2
Width (mm)
900, 900
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 HR-517 03336261 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
When packing goods
5
From Japan
On 2018-02-13 18:11:23
I am saved because this size can be processed to various sizes.
This review is about item#3336261.
Packing for home delivery
5
From Japan
On 2016-10-17 16:54:41
Because prices are low and stable supply is made, we use it as a standard item safely.
This review is about item#3336261.
packing
3
From Japan
On 2016-09-30 19:28:29
Thank you for your prompt response. It was affordable as well.
This review is about item#3336261.
Curing into a packing box at the time of shipment of goods
5
From Japan
On 2015-02-05 20:02:50
It is a product that is just right for the size, quantity and price of goods. It is very rugged enough to cut easily.
This review is about item#03336261.
Packing of shipping items
5
From Japan
On 2015-01-24 14:48:55
It was easy to handle and the quality was better than the items of other shops.
This review is about item#03336261.
I used it to ship large document items.
5
From Japan
On 2014-11-04 10:08:02
It was extremely helpful to respond very quickly. Moreover, I would like to ask you again when I underwrite similar work contents. Thank you very much.
This review is about item#03336261.
packing
3
From Japan
On 2014-01-17 14:48:39
So soft and hard to break, it's easy to use, but I want you to keep the price a little more.
This review is about item#03336261.
For shipping items.
5
From Japan
On 2010-12-23 10:08:41
It is of sufficient quality to pack the goods. It is used in combination with an air cap, or it is used properly.
This review is about item#03336261.
Curing and Packaging Work
2
From Japan
On 2010-01-20 14:51:08
I would like to have a 1200 mm wide corrugated cardboard. Although purchased from another supplier, it takes a delivery date, the price is high. We plan to continue to purchase once the handling starts with MonotaRo.
This review is about item#03336261.

Related Products