Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bag With String

4.00 (2)
Dimensions (Horizontal x Vetical) (mm)
600x1000
Material
Polypropylene
Application
Collection of pieces of wood , empty cans , empty bottles etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 HR-518 06122137 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wood pieces, cereals
3
From Japan
On 2013-04-19 12:38:36
Purchased on the premise of reuse. Because the material is soft, holes are opened as soon as you insert wood chips etc. Unless the hard usage is done, the bottom will not come off or it will not be broken greatly. It was safe until about 25 km. If you do not put a sharp object, you can use it many times as it is. For those who do not mind throwing away, the goods of monotaro should be better.
This review is about item#06122137.
Used as a bag containing wood chops
5
From Japan
On 2013-01-13 12:28:09
It is hard to use because it is attached to where the mouth cord changes.
This review is about item#06122137.

Related Products