Buy more than* S$200* and get FREE SHIPPING

Air bag

5.00 (2)
Composition
2-layer
Air Particle Height (mm)
4, 4
Air Particle Diameter (mm)
10, 10
Length (m)
5, 5
Weight (g)
290, 290
Width (mm)
900, 900
Material
polyethylene
Type
Cushioning material (air)
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
  1PC 1 HR-766 06597087 25.99 SGD
In stock
*[No return] You cannot return this product. For details, see FAQ. 1set(6pc) 1 HR-766 56187355 109.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For packing goods
5
From Japan
On 2017-10-12 09:40:46
It was used for packing goods. It is convenient size to wrap large items. I did not feel a problem in particular for materials etc.
This review is about item#6597087.
Heat retention
5
From Japan
On 2015-02-01 15:55:41
I used it on the veranda for cold weather measures I think that the size will just ask next year as well
This review is about item#06597087.

Related Products