Buy more than* S$200* and get FREE SHIPPING

Folding handle bogie

4.38 (16)
Noise Reduction
Yes
Material (Wheel)
Steel
Handle Height (mm)
850, 850
Type
Folding handle
Material
Steel
...see all>
Product Options
ADD TO CART
Load Capacity (kg) Weight (kg) Compatible Caster Top Plate Shape Platform Thickness (mm) Wheel (phi mm) Pallet Dimension (mm) Floor Level (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Capacity (kg) Weight (kg) Compatible Caster Top Plate Shape Platform Thickness (mm) Wheel (phi mm) Pallet Dimension (mm) Floor Level (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150, 150 13, 13 Caster: FD over 5, T -5 - Flitch 0.9, 0.9 100, 100 740x480, 740x480 145, 145 1PC 1 101 03363306 169.99 SGD
In stock
300, 300 26, 26 Caster: FD over 10, T -10 Freely caster x2, fixed caster x2 - 0.9x2, 0.9x2 130, 130 915x615, 915x615 205, 205 1PC 1 301 03363315 329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Transport of linen
5
From Japan
On 2018-02-09 16:51:53
Although there is weight in proportion to the size, there is a sense of sturdiness accordingly, and the movement of the tire is very smooth in proportion to the weight, I felt the operability very well.
This review is about item#9387235.
Delivery to customers
5
From Japan
On 2017-06-13 15:15:53
For the dolly, it was easy to use, we used a cheap plastic trolley for a while, but all that was troubled by slipping and loading was solved.
This review is about item#03363306.
moving
4
From Japan
On 2017-05-30 18:03:10
Purchase because it looks good to see your reviews. It worked smoothly, the sound was quiet and it was good.
This review is about item#3363306.
Used to carry luggage
5
From Japan
On 2016-11-08 23:17:40
As it is, it is a heavy product, but it is well made. I am satisfied because there is no rattling on the steering wheel either. The wheel is quiet as well.
This review is about item#3363306.
Tools and load carrying
4
From Japan
On 2016-06-28 14:41:50
Although I was using it before, I got complaints due to the caster noise, but it turned quiet quietly instead of this rubber product. I am also happy that we can exchange casters.
This review is about item#03363306.
When bringing in goods
3
From Japan
On 2016-06-15 10:17:13
It's tough and easy to use, but it was awesome with a wheel stopper. Moreover, it is slippery at the loading platform when folded and it is in the back side, so I want some ingenuity.
This review is about item#03363306.
For carrying in rental equipment
5
From Japan
On 2015-11-24 14:44:18
Although it is also in the home center ... Although it was originally uneasy, it can be used sufficiently.
This review is about item#03363306.
Use it on a truck etc. to the customer and use it to carry the baggage there
3
From Japan
On 2015-03-16 08:58:45
I bought a thing with a clear sound function so as to transport inside the customer's factory and office. Ease of use, clear sound, etc. were satisfactory, but heavier than I imagined, I seem to be tired for everyday use. (It is very solid and satisfied at that point because it is likely to be durable with a solid build)
This review is about item#03363306.
Transport of lightweight packages between workshops
5
From Japan
On 2015-02-12 13:47:26
Although the sound being moved is quiet, I can get over a little step even smoothly, I am very satisfied with making it solid.
This review is about item#03363315.
Conveyance
5
From Japan
On 2014-08-25 19:08:38
Anyway it is quiet. It is light and easy to carry. He will also bear heavy objects. It was disappointing that there was a dent in the loading platform. It is thought that it was made at the time of packing / shipping items.
This review is about item#03363306.

Related Products