Buy more than* S$200* and get FREE SHIPPING

Two-tier bogie

4.40 (5)
2015 Trusco Published Pages
4 0633
2014 TRUSCO Published Page
3-2178
Usable inner Dimensions (Width x Depth x Height)(mm)
385x640x490, 385x640x490
Platform Thickness (mm)
0.9, 0.9
Wheel (phi mm)
100, 100
Shelf Interval (mm)
490, 490
Pallet Dimension (mm)
740x480, 740x480
Handle Height (mm)
860, 860
Floor Level (mm)
145, 145
Load Capacity (kg)
150, 150
Type
2 Dan-hen handle
Weight (kg)
19, 19
TRUSCO Part Number
341-7981, 341-7981
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 104 03369816 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
It is used for serving meals for lunch.
5
From Japan
On 2017-02-24 17:39:03
Despite being inexpensive, I am using it with confidence because I am solidly making it.
This review is about item#3369816.
Used for small-scale work after printing
4
From Japan
On 2016-10-14 17:27:19
Although I'm almost satisfied with the product, I would like to ask for a price discount in the case of shorter delivery time and bulk purchase.
This review is about item#9387323.
Use as a workbench
4
From Japan
On 2013-10-06 09:53:15
Because it can move, it is very convenient to use as a workbench. We will also use the ship on the table because it is easier to work so that the burden of shipping is not burdened by the driver.
This review is about item#09387262.
When placing items at the time of packing or when placing luggage temporarily · · ·
4
From Japan
On 2013-02-25 19:04:27
Will it be possible to assemble it by opening it as soon as the item arrives? Is it? I thought it was working but ... I could not do it and I called a friend and it took 30 minutes by two people. My friend worked at an assembling factory and assembled the procedure well .... I think the finished product is solid and good.
This review is about item#09387262.
Because the place of taking out tools is narrow, it is used for organizing.
5
From Japan
On 2011-05-17 10:04:26
There is no particular problem.
This review is about item#03369816.

Related Products