Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Type Wheel Diameter (phi mm) 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page Material Platform Thickness (mm) TRUSCO Part Number Wheel (phi mm) Pallet Dimension (mm) Handle Height (mm) Floor Level (mm) Caster Load Capacity (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Wheel Diameter (phi mm) 2015 Trusco Published Pages Weight (kg) 2014 TRUSCO Published Page Material Platform Thickness (mm) TRUSCO Part Number Wheel (phi mm) Pallet Dimension (mm) Handle Height (mm) Floor Level (mm) Caster Load Capacity (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixed handle 100, 100 4 0632 12, 12 3-2177 Steel 0.9x2, 0.9x2 341-8316, 341-8316 100, 100 740x480, 740x480 830, 830 145, 145 Two freely caster two fixed casters 150, 150 1PC 1 108 03369773 129.99 SGD
In stock
Fixed handle 130, 130 4 0632 25, 25 3-2177 Steel 0.9x2, 0.9x2 341-8332, 341-8332 130, 130 915x615, 915x615 820, 820 205, 205 Two freely caster two fixed casters 300, 300 1PC 1 302 03369782 299.99 SGD
In stock
- - - - - - - - - - - - - - 1pc 1 202 09387244 219.99 SGD
In stock
- - - - - - - - - - - - - - 1pc 1 502 03369791 659.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Use at the time of product carry-in / carry-in
5
From Japan
On 2017-05-25 14:37:46
Although this truck is the third one, it is solid, making heavy objects and steering wheel firmly without banging steadily. Other trucks are going to turn into this truck when it becomes useless
This review is about item#9387244.
Movement of packing products
4
From Japan
On 2016-06-20 23:13:11
We are sturdy. Except for assembly, I am very satisfied.
This review is about item#03369782.
It is convenient for moving office - warehouse etc.
5
From Japan
On 2016-04-19 14:54:43
In a dolly with a load carrying weight of 150 kg used so far, it was inconvenient as it got strange to move as soon as plenty of heavy things such as copy paper were loaded, but when we replaced it with this item this time, a lot of heavy items Even if it puts on it, it is extremely saved because it can move very lightly! The handle was also easy to install. Additional purchase is planned.
This review is about item#09387244.
Used for distribution of fruits and vegetables
5
From Japan
On 2016-01-19 16:01:50
it is normal. The wheel is rubbery and quiet.
This review is about item#03369782.
For product transportation
5
From Japan
On 2014-11-25 09:30:02
As the resin material of the caster is thick, it seems that there is no possibility of rubbing off immediately. Also, it is good because the fixing of casters is fixed securely with large metal fittings. As a request for improvement, on us we use a way of putting a basket on the cart and putting the goods in the basket and transporting it, but in order to fix this basket there is a hole for fixing on the bottom of the dolly It is saved when there is a type of dolly which is of type.
This review is about item#09387244.
I use it for carrying and carrying in goods.
5
From Japan
On 2012-01-26 13:35:22
It is very solidly made, even if the baggage is heavy, the handle does not bend or jerk, it is very convenient to use.
This review is about item#03369782.
Package transportation
5
From Japan
On 2010-12-14 13:29:55
There are many folding goods, and the folding part is weak, so I would like to increase the number of fixed bogie items.
This review is about item#03369773.
30 kg - 40 kg baggage in the factory
4
From Japan
On 2010-05-17 21:58:52
Since the handle gets grasped very good Before improvement I loaded the adhesive craft tape with a bond where rubber is peeled off when sliding down so heavy luggage. I am in good health.
This review is about item#03369773.

Related Products