Buy more than* S$200* and get FREE SHIPPING

Wire mesh cart

4.50 (4)
Wheel (phi mm)
130, 130
Metallic Mesh Height (mm)
500, 500
Pallet Dimension (mm)
915x615, 915x615
Handle Height (mm)
850, 850
Floor Level (mm)
205, 205
Caster
Two x fixed castors two freely casters
Load Capacity (kg)
300, 300
Type
Wire mesh
Wheel Diameter (phi mm)
130, 130
Weight (kg)
32.5, 32.5
Compatible
Caster: FD over 10, T -10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 307 03369807 499.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Let's try as a garbage truck
5
From Japan
On 2015-08-12 23:15:08
It is rugged and secure.
This review is about item#03369807.
Construction waste materials / material transport
4
From Japan
On 2015-03-27 10:00:45
I used it at the site of apartment renovation. It is solidly made, it seems to be used for a long time. It was just right that we entered a slightly narrow elevator. Because the net is attached, a lot of materials and waste materials are piled up at once, which leads to an increase in work efficiency and is saved. Since the lock part beside the net is a structure that only sticks with the stick, it may come off when it is unexpected due to vibration etc.
This review is about item#03369807.
For product transportation
4
From Japan
On 2014-08-18 14:46:04
It was saved by making very solid. I was in trouble because the bolts for attaching the handle and the carriage part did not come off easily at the time of assembly. . . Probably because it was rusty in the middle, I think. I think that it is better to be shipped with the handle and bolt removed.
This review is about item#03369807.
Loading and unloading to site
5
From Japan
On 2013-02-05 12:34:21
Although it may have been explained, I realized from using it, whether 4 wheels are free or 2 wheels are fixed or locked.
This review is about item#34591584.

Related Products