Buy more than* S$200* and get FREE SHIPPING

KITO Mini Trolley (for select)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lifting Load (kg)
250
Minimum Turning Radius (mm)
600
Weight (kg)
0.5
TRUSCO Part Number
485-4411
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
1pc 1 TMC25 06317936 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Raising and lowering materials from temporary scaffolding using jib crane
5
From Japan
On 2014-03-11 17:00:22
The reason I first used Kito Mini Trolley was because the work using Jib crane of KITOU was indispensable for the workplace. Compared to other lightweight jib cranes, the working radius was very extensive and it was very convenient. In addition, mini trolley is an indispensable item in using that jib crane. When using the electric block of the KITO SELECT series, the hanging shiloh became quite small, so it was quite effective even on that side. Strongly speaking, I think that it is more convenient if there are hooks etc. as attachments so that they can be used stably even when using other Yeongwe equipment.
This review is about item#06317936.

Related Products