Buy more than* S$200* and get FREE SHIPPING

Universal geared trolley TS type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension u (mm)
183
Dimensions p (mm)
10
...see all>
Product Options
ADD TO CART
Dimensions o (mm) Dimensions b (mm) Dimensions n (mm) Dimensions e (mm) Dimension K Degree (mm) Dimension r (mm) Dimension m (mm) Dimension t (mm) Dimensions k (mm) Dimensions a (mm) Dimensions j (mm) Weight (kg) Dimensions i (mm) TRUSCO Part Number Hand Chain Standard Length (double fold) (m) Type (Nominal)(T) Compatible Rail Width (mm) Dimension h (mm) Dimensions q(mm) Minimum Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions o (mm) Dimensions b (mm) Dimensions n (mm) Dimensions e (mm) Dimension K Degree (mm) Dimension r (mm) Dimension m (mm) Dimension t (mm) Dimensions k (mm) Dimensions a (mm) Dimensions j (mm) Weight (kg) Dimensions i (mm) TRUSCO Part Number Hand Chain Standard Length (double fold) (m) Type (Nominal)(T) Compatible Rail Width (mm) Dimension h (mm) Dimensions q(mm) Minimum Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 236 112 152 106 50 56 25 95 345 28 12 71 176-0670 2.5 1.0 75/100/125 106 69 1300 1pc 1 TSG010 06317875 379.99 SGD
In stock
63 280 131 154 109 62 71 32 112 385 34 19 85 177-0632 3 2 100/125/150 127 83 1500 1pc 1 TSG020 06317893 529.99 SGD
In stock
ADD TO CART

Related Products